ET2 EE2301420PC "Blossom" 4 or more Bulb Bathroom Light

Item: EE2301420PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $278.14



Details and Dimensions

Height 6"
Width 27-3/4"
Extension From Wall 7"
Number of Bulbs 4
Bulb Type G9 Xenon
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 160 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Crystal
Shade Material Glass
Voltage 120V
Weight 9 lbs