X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ET2 EE2301320PC "Blossom" 3 Bulb Bathroom Light

Item: EE2301320PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $327.00

Price: $218.11



Details and Dimensions

Height 6"
Width 20"
Extension From Wall 7"
Number of Bulbs 3
Bulb Type Xenon
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 120 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Crystal
Shade Material Glass
Voltage 120V
Weight 7 lbs
Lamp Type G9