X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ET2 EE2300220PC "Blossom" Flush Mount Ceiling Light

Item: EE2300220PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $387.00

Price: $258.13



Details and Dimensions

Height 4-1/2"
Width 15-3/4"
Diameter 15-3/4"
Number of Bulbs 5
Bulb Type Xenon
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 200 W
Glass Type Crystal
Shade Material Glass
Suitable Installation Dry
Weight 9 lbs