X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ET2 EE2300120PC "Blossom" Flush Mount Ceiling Light

Item: EE2300120PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment

List Price: $237.00

Price: $158.08



Details and Dimensions

Height 4-1/2"
Width 11"
Diameter 11"
Number of Bulbs 3
Bulb Type Xenon
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 120 W
Glass Type Crystal
Shade Material Glass
Suitable Installation Dry
Weight 5 lbs