ET2 EE2300020PC "Blossom" Flush Mount Ceiling Light
| Item: | EE2300020PC |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $54.03
Details and Dimensions
| Height | 4-1/2" |
| Width | 5-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | G9 Xenon |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 40 W |
| Glass Type | Crystal |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Weight | 2 lbs |


