ET2 EE2281409OI "Vortex" 4 or more Bulb Bathroom Light
| Item: | EE2281409OI |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $250.13 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Height | 4-3/4" |
| Width | 26-1/2" |
| Number of Bulbs | 4 |
| Bulb Type | G9 Xenon |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 160 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Frost White |
| Shade Material | Glass |
| Voltage | 120V |
| Energy Star | No |


