ET2 EE2280609OI "Vortex" Mid Sized Chandelier
| Item: | EE2280609OI |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Discontinued |
| Select Finish: |
Discontinued, please call.
Details and Dimensions
| Height | 21" |
| Width | 35" |
| Diameter | 35" |
| Overall Height | 65" |
| Number Of Tiers | 1 |
| Number of Bulbs | 8 |
| Bulb Type | G9 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 600 W |
| Glass Type | Frost White |
| Shade Material | Glass |
| Downrod Length | (1)-6'' down rod, (3)-12'' down rods |
| Suitable Installation | Dry |
| Weight | 28 lbs |
| Voltage | 120V |


