ET2 EE2280509OI "Vortex" Mid Sized Chandelier
| Item: | EE2280509OI |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $398.20 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Height | 19-1/2" |
| Width | 26-3/4" |
| Diameter | 26-3/4" |
| Overall Height | 64" |
| Number Of Tiers | 1 |
| Number of Bulbs | 5 |
| Bulb Type | G9 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 375 W |
| Glass Type | Frost White |
| Shade Material | Glass |
| Downrod Length | (1)-6'' down rod, (3)-12'' down rods |
| Suitable Installation | Dry |
| Weight | 16 lbs |
| Voltage | 120V |


