ET2 EE2273289PC "Fizz" 2 Bulb Bathroom Light
| Item: | EE2273289PC |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $198.10
Details and Dimensions
| Height | 5-1/2" |
| Width | 14-1/2" |
| Extension From Wall | 4" |
| Number of Bulbs | 2 |
| Bulb Type | G9 Xenon |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 50 W |
| Total Fixture Wattage | 100 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Etched/Bubble |
| Shade Material | Glass |
| Voltage | 120V |
| Weight | 10 lbs |


