ET2 EE2273189PC "Fizz" 1 Bulb Wall Sconce
| Item: | EE2273189PC |
| Finish: | Polished Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $98.05
Details and Dimensions
| Height | 5-1/2" |
| Width | 5" |
| Extension From Wall | 4" |
| Number of Bulbs | 1 |
| Bulb Type | G9 Xenon |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 50 W |
| Total Fixture Wattage | 50 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Etched/Bubble |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Weight | 5 lbs |


