ET2 EE2272989PC "Fizz" Multi Light Pendant
| Item: | EE2272989PC |
| Finish: | Polished Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $798.40
Details and Dimensions
| Height | 135" |
| Width | 15-3/4" |
| Number of Bulbs | 9 |
| Bulb Type | GZ4-MR11 |
| Max. Wattage Per Bulb | 35 W |
| Total Fixture Wattage | 315 W |
| Glass Type | Etched/Bubble |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Weight | 27 lbs |
| Additional Information | Adjustable - Maximum height of 135'' |


