Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

ET2 EE2272089PC "Fizz" 1 Bulb Wall Sconce

Item: EE2272089PC
Finish: Polished Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 14-1/2"
Width 4-3/4"
Extension From Wall 6"
Number of Bulbs 1
Bulb Type Halogen
Lamp Type MR11
Bulb(s) Included Yes
Max. Wattage Per Bulb 35 W
Total Fixture Wattage 35 W
Lighting Direction Down Light
Mounting Options Down Light
Glass Type Etched/Bubble
Shade Material Glass
Suitable Installation Dry
Weight 3 lbs