X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ET2 EE2231701 "Passion" Large Foyer Chandelier

Item: EE2231701
Finish: Satin Nickel / White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 11"
Width 51"
Diameter 51"
Number Of Tiers 1
Number of Bulbs 8
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 480 W
Shade White Fabric
Shade Material Fabric
Downrod Length (1)-6'' down rod, (3)-12'' down rods
Suitable Installation Dry
Weight 23 lbs
Voltage 120V