ET2 EE2231601 "Passion" Mid Sized Chandelier
| Item: | EE2231601 |
| Finish: | Satin Nickel / White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $578.29 (Pricing is for Satin Nickel / White)
Details and Dimensions
| Height | 11" |
| Width | 36-1/2" |
| Diameter | 36-1/2" |
| Number Of Tiers | 1 |
| Number of Bulbs | 5 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 300 W |
| Shade | White Fabric |
| Shade Material | Fabric |
| Downrod Length | (1)-6'' down rod, (3)-12'' down rods |
| Suitable Installation | Dry |
| Weight | 16 lbs |
| Voltage | 120V |


