ET2 EE2231401 "Passion" Floor Lamp
| Item: | EE2231401 |
| Finish: | Satin Nickel / White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $468.23 (Pricing is for Satin Nickel / White)
Details and Dimensions
| Height | 87-1/2" |
| Width | 15-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 150 W |
| Lighting Direction | Up / Down Light |
| Shade | Fabric |
| Suitable Installation | Dry |
| Weight | 23 lbs |


