Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

ET2 EE2231101 "Passion" 1 Bulb Wall Sconce

Item: EE2231101
Finish: Satin Nickel / White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 11"
Width 7"
Number of Bulbs 1
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Down Light
Mounting Options Down Light
Shade White Fabric
Shade Material Fabric
Suitable Installation Dry