X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ET2 EE2231001 "Passion" Drum Pendant

Item: EE2231001
Finish: Satin Nickel / White
Online Availability: Available for immediate shipment


Details and Dimensions

Height 19"
Width 17-1/2"
Diameter 17-1/2"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Shade White Fabric
Shade Material Fabric
Suitable Installation Dry
Weight 7 lbs