X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ET2 EE2220410 "Frost" Multi Light Pendant

Item: EE2220410
Finish: Polished Chrome
Online Availability: Available for immediate shipment

List Price: $1,797.00

Price: $1,198.60



Details and Dimensions

Height 15"
Length 19"
Number of Bulbs 9
Bulb Type Medium
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Glass Type Clear/White
Suitable Installation Dry