Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

ET2 EE2217118 "Blocs" 4 or more Bulb Bathroom Light

Item: EE2217118
Finish: Polished Chrome
Online Availability: Available for immediate shipment

Details and Dimensions

Height 4-1/4"
Width 35-1/2"
Number of Bulbs 5
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 200 W
Mounting Options Up/Down Light
Glass Type Clear
Shade Material Glass
Suitable Installation Damp
Voltage 120V