ET2 EE2217018 "Blocs" 4 or more Bulb Bathroom Light
| Item: | EE2217018 |
| Finish: | Polished Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $218.11
Details and Dimensions
| Height | 4-1/4" |
| Width | 27-1/2" |
| Number of Bulbs | 4 |
| Bulb Type | G9 Frost Xenon |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 160 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Clear |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |


