ET2 EE2203818 "Blocs" Flush Mount Ceiling Light
| Item: | EE2203818 |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $158.08
Details and Dimensions
| Height | 4" |
| Width | 8" |
| Backplate Dimension | 8''L x 8'' W x 4'' H |
| Number of Bulbs | 4 |
| Bulb Type | G9 Frost Xenon |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 160 W |
| Glass Type | Clear |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Weight | 6 lbs |


