ET2 EE2203718 "Blocs" Multi Light Pendant
| Item: | EE2203718 |
| Finish: | Polished Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $378.19
Details and Dimensions
| Height | 3-1/2" |
| Width | 16-1/2" |
| Number of Bulbs | 8 |
| Bulb Type | G9 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 320 W |
| Glass Type | Clear |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Weight | 15 lbs |
| Additional Information | Adjustable - Maximum height of 120'' |


