X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ET2 EE2203618 "Blocs" Linear Pendant

Item: EE2203618
Finish: Polished Chrome
Online Availability: Available for immediate shipment

List Price: $657.00

Price: $438.22



Details and Dimensions

Height 3-1/2"
Width 23-1/2"
Length 11-1/2"
Number of Bulbs 8
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 320 W
Glass Type Clear
Shade Material Glass
Suitable Installation Dry
Weight 15 lbs