ET2 EE2203518 "Blocs" Multi Light Pendant

Item: EE2203518
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $198.10



Details and Dimensions

Height 3-1/2"
Width 23-1/2"
Length 2-1/2"
Number of Bulbs 4
Bulb Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 160 W
Glass Type Clear
Shade Material Glass
Suitable Installation Dry
Weight 7 lbs
Additional Information Adjustable - Maximum height of 120''