X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ET2 EE2203418 "Blocs" Multi Light Pendant

Item: EE2203418
Finish: Polished Chrome
Online Availability: Available for immediate shipment

List Price: $447.00

Price: $298.15



Details and Dimensions

Height 3-1/2"
Width 35-1/2"
Length 2-1/2"
Number of Bulbs 6
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 240 W
Glass Type Clear
Shade Material Glass
Suitable Installation Dry
Weight 10 lbs