ET2 EE2203318 "Blocs" 3 Bulb Bathroom Light

Item: EE2203318
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $158.08



Details and Dimensions

Height 4-1/4"
Width 19-1/2"
Number of Bulbs 3
Bulb Type G9 T4 Xenon
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 120 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Clear
Shade Material Glass
Voltage 120V
Weight 7 lbs
Energy Star No