ET2 EE2203218 "Blocs" Multi Bulb Wall Sconce
| Item: | EE2203218 |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $98.05
Details and Dimensions
| Height | 4-1/4" |
| Width | 11-1/2" |
| Number of Bulbs | 2 |
| Bulb Type | G9 Frost Xenon |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 80 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Clear |
| Shade Material | Glass |
| Suitable Installation | Dry |


