X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ET2 EE2203118 "Blocs" 1 Bulb Wall Sconce

Item: EE2203118
Finish: Polished Chrome
Online Availability: Please call for availability.


Details and Dimensions

Height 4-1/4"
Width 6"
Number of Bulbs 1
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 40 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Clear
Shade Material Glass
Suitable Installation Damp