Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

ET2 EE2202918 "Flash" Semi Flush Mount Ceiling Light

Item: EE2202918
Finish: Polished Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 6"
Width 15-1/2"
Diameter 15-1/2"
Backplate Dimension 15.5'' L x 15.5'' W x 6'' H
Number of Bulbs 4
Bulb Type Halogen
Lamp Type GU10 MR 16
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 200 W
Glass Type Clear
Shade Material Glass
Suitable Installation Dry
Weight 2 lbs