X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ET2 EE2202718 "Flash" Multi Bulb Wall Sconce

Item: EE2202718
Finish: Polished Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Height 4-1/2"
Width 6-1/2"
Number of Bulbs 2
Bulb Type Halogen
Lamp Type GU10
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 100 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Clear
Shade Material Glass
Suitable Installation Dry