X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ET2 EE2202518 "Flash" Multi Bulb Wall Sconce

Item: EE2202518
Finish: Polished Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 5-1/2"
Width 22"
Number of Bulbs 3
Bulb Type Halogen
Lamp Type GU10
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 150 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Clear
Shade Material Glass
Suitable Installation Damp