ET2 EE2200210 "Frost" Multi Light Pendant
| Item: | EE2200210 |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $638.32
Details and Dimensions
| Height | 15" |
| Width | 27-1/2" |
| Length | 12" |
| Number of Bulbs | 6 |
| Bulb Type | PAR20 |
| Max. Wattage Per Bulb | 50 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Clear/White |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Weight | 30 lbs |
| Additional Information | Adjustable - Maximum height of 136'' |


