X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ET2 EE2180220PC "Bijou" Flush Mount Ceiling Light

Item: EE2180220PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Height 6-1/4"
Width 21"
Diameter 21"
Backplate Dimension 21'' L x 21'' H x 6.25'' H
Number of Bulbs 9
Bulb Type Xenon
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 360 W
Glass Type Crystal
Shade Material Glass
Suitable Installation Dry
Weight 16 lbs