X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ET2 EE2180120PC "Bijou" Flush Mount Ceiling Light

Item: EE2180120PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $717.00

Price: $478.24



Details and Dimensions

Height 6-1/4"
Width 15-3/4"
Diameter 15-3/4"
Backplate Dimension 15.75'' L x 15.75'' W x 6.25'' H
Number of Bulbs 6
Bulb Type Xenon
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 240 W
Glass Type Crystal
Shade Material Glass
Suitable Installation Dry
Weight 11 lbs