Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ET2 EE2180020PC "Bijou" Flush Mount Ceiling Light

Item: EE2180020PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $537.00

Price: $358.18

Details and Dimensions

Height 5-1/2"
Width 13"
Diameter 13"
Backplate Dimension 13'' L x 13'' W x 5.5'' H
Number of Bulbs 4
Bulb Type Xenon
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 160 W
Glass Type Crystal
Shade Material Glass
Suitable Installation Dry
Weight 7 lbs