ET2 EE2131310PC "Inca" 4 or more Bulb Bathroom Light
| Item: | EE2131310PC |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $250.13
Details and Dimensions
| Height | 5" |
| Width | 32-3/4" |
| Number of Bulbs | 4 |
| Bulb Type | G9 Xenon |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 300 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Clear/White |
| Shade Material | Glass |
| Voltage | 120V |
| Weight | 15 lbs |
| Energy Star | No |


