X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ET2 EE2131110PC "Inca" 2 Bulb Bathroom Light

Item: EE2131110PC
Finish: Polished Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 5"
Width 15-3/4"
Number of Bulbs 2
Bulb Type Xenon
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 150 W
Mounting Options Up/Down Light
Glass Type Clear/White
Shade Material Glass
Voltage 120V
Weight 8 lbs
Energy Star No