Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ET2 EE2131010PC "Inca" Linear Pendant

Item: EE2131010PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $897.00

Price: $598.30 (Pricing is for Polished Chrome)

Details and Dimensions

Height 10"
Width 31-1/2"
Length 12"
Overall Height 120"
Number of Bulbs 9
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 360 W
Crystal Yes
Crystal Type Clear (PC) Amber (BZ)
Wire Length 130"
Suitable Installation Dry
Weight 13 lbs