Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ET2 EE2130310PC "Inca" Mid Sized Chandelier

Item: EE2130310PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $597.00

Price: $398.20

Details and Dimensions

Height 9"
Width 27-1/2"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Xenon
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 120 W
Shade Steel Web
Shade Material Metal
Shade Type Drum
Suitable Installation Dry
Weight 6 lbs
Voltage 120V