ET2 EE2130210PC "Inca" 1 Bulb Wall Sconce
| Item: | EE2130210PC |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $78.04
Details and Dimensions
| Height | 5-3/4" |
| Width | 7-3/4" |
| Extension From Wall | 4" |
| Number of Bulbs | 1 |
| Bulb Type | Xenon |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 75 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Suitable Installation | Dry |
| ADA Compliant | Yes |
| Weight | 1 lb |


