ET2 EE2130110PC "Inca" Flush Mount Ceiling Light

Item: EE2130110PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $458.23



Details and Dimensions

Height 8-3/4"
Width 23-1/2"
Backplate Dimension 23.5'' L x 23.5'' W x 8.75'' H
Number of Bulbs 9
Bulb Type G9 Xenon
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 360 W
Suitable Installation Dry
Weight 16 lbs