ET2 EE2130010PC "Inca" Flush Mount Ceiling Light
| Item: | EE2130010PC |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $298.15
Details and Dimensions
| Height | 8-3/4" |
| Width | 15-3/4" |
| Backplate Dimension | 15.75'' W x 15.75'' L x 8.75'' H |
| Number of Bulbs | 7 |
| Bulb Type | G9 Xenon |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 280 W |
| Suitable Installation | Dry |
| Weight | 9 lbs |


