ET2 EE2113811PC "Ellipse" Mid Sized Chandelier
| Item: | EE2113811PC |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $698.35 (Pricing is for Polished Chrome)
Details and Dimensions
| Height | 2-3/4" |
| Width | 28" |
| Diameter | 28" |
| Overall Height | 120" |
| Number Of Tiers | 1 |
| Number of Bulbs | 8 |
| Bulb Type | G9 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 600 W |
| Glass Type | Matte White |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Weight | 12 lbs |
| Voltage | 120V |
| Additional Information | Adjustable - Maximum height of 120'' |


