ET2 EE2113111PC "Ellipse" 1 Bulb Wall Sconce
| Item: | EE2113111PC |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $98.05 (Pricing is for Polished Chrome)
Details and Dimensions
| Height | 5" |
| Width | 5" |
| Extension From Wall | 5" |
| Number of Bulbs | 1 |
| Bulb Type | G9/FR Xenon |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 75 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Matte White |
| Shade Material | Glass |
| Suitable Installation | Damp |


