X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ET2 EE2080420 "Crystal Sensation" Multi Light Pendant

Item: EE2080420
Finish: Polished Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.


Details and Dimensions

Height 32"
Width 41"
Length 18"
Number of Bulbs 10
Bulb Type Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 20 W
Total Fixture Wattage 200 W
Glass Type Crystal
Shade Material Glass
Suitable Installation Dry
Weight 29 lbs
Lamp Type GZ4-MR11