X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ET2 EE2079820 "Cascada" Flush Mount Ceiling Light

Item: EE2079820
Finish: Polished Chrome
Online Availability: Available for immediate shipment

List Price: $8,997.00

Price: $6,001.00



Details and Dimensions

Height 105"
Width 35-1/2"
Diameter 35-1/2"
Number of Bulbs 22
Bulb Type Halogen
Lamp Type GU10 MR 16
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 1100 W
Glass Type Crystal
Shade Material Glass
Suitable Installation Dry
Weight 52 lbs