ET2 EE2042009 "Conico" Mini Pendant
| Item: | EE2042009 |
| Finish: | Satin Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $178.09
Details and Dimensions
| Height | 12-1/2" |
| Width | 5-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Glass Type | Frost White |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Weight | 3 lbs |
| Additional Information | Adjustable - Maximum height of 120'' |


