ET2 EE2041009 "Conico" 1 Bulb Wall Sconce
| Item: | EE2041009 |
| Finish: | Satin Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $138.07
Details and Dimensions
| Height | 13-1/2" |
| Width | 7-3/4" |
| Number of Bulbs | 1 |
| Bulb Type | Medium Incandescent |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Frost White |
| Shade Material | Glass |
| Suitable Installation | Dry |


