ET2 EE2040520PC "Zen" Entrance / Foyer Pendant
| Item: | EE2040520PC |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $758.38
Details and Dimensions
| Height | 10" |
| Width | 20" |
| Number of Bulbs | 9 |
| Bulb Type | G9 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 25 W |
| Total Fixture Wattage | 225 W |
| Glass Type | Crystal |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Weight | 24 lbs |
| Additional Information | Adjustable - Maximum height of 130'' |


