ET2 EE2040420PC "Zen" Flush Mount Ceiling Light
| Item: | EE2040420PC |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,298.65
Details and Dimensions
| Height | 12" |
| Width | 40" |
| Number of Bulbs | 25 |
| Bulb Type | G9 Xenon |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 25 W |
| Total Fixture Wattage | 625 W |
| Glass Type | Crystal |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Weight | 33 lbs |


